missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimguard One-Step™ KC200 Sterilization Wraps
Two sheets bonded together, making it possible to double wrap in single step
Manufacturer: Kimberly-Clark Professional™ KC62018
Description
KC200 is the second of six strength levels in the KIMGUARD ONE-STEP line. Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation.
- Patented design allows packages to be wrapped and opened in single step to save time
- Imprinted with its name, size and lot code for convenience
- Light blue SMS fabric
- Non-sequential wrap
- Latex free
- Steam- and EtO-compatible
- Recommended for lightweight packages
Specifications
Sterile | |
18 x 18 in. (45.7 x 45.7cm) | |
18 in. | |
KC200 | |
Yes | |
18 in. |
Light Blue | |
Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation | |
45.7cm | |
SMS Fabric | |
Steam and EtO | |
45.7cm |