missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KC200 Kimguard™ Sterilization Wraps
Soft, drapable wrap withstands tough handling
Manufacturer: Kimberly-Clark Professional™ KC68048
Description
Second of six strength levels in the Kimguard line and is often used for linen towels, packs and gowns, light basin sets and single instruments.
- Soft, strong and tear-resistant
- Resists event-related contamination
- Tough three-layer, low-lint SMS construction resists penetration by particles and liquids
- Naturally latex-free, nonsterile, and steam and EtO compatible
- Light blue
Order Info
Five additional strength levels (KC100, KC300, KC400, KC500 and KC600) available. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information.
Specifications
Sterile | |
Low-lint | |
For linen towels, packs and gowns, light basin sets and single instruments and medical products | |
121.9cm | |
Yes | |
48 in. |
Light Blue | |
48 x 48 in. (121.9 x 121.9cm) | |
48 in. | |
SMS Fabric, Polypropylene | |
Steam and EtO | |
121.9cm |