missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ KC100 Kimguard™ Sterilization Wraps

Soft, drapable wrap withstands tough handling

Manufacturer:  Kimberly-Clark Professional™ 10718

 View more versions of this product

Catalog No. 19-029882



Description

Description

Soft, drapable wrap withstands tough handling

First of six strength levels in the Kimguard line is often used for light linen packs and gowns, towel packs, light basins and other lighter wrapping needs.

  • Soft, strong and tear-resistant
  • Resists event-related contamination
  • Tough three-layer, low-lint SMS construction resists penetration by particles and liquids
  • Naturally latex-free, nonsterile, and steam and EtO compatible
  • Color: Light blue

Order Info

Five additional strength sequential (single sheet) wrap levels (KC200-KC600) available. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information.

Specifications

Specifications

Non-sterile
Low-lint
Used to package linen towels, packs, gowns, light basin sets and single instruments for sterilization
45.7cm
Yes
18 in.
Light Blue
18 x 18 in. (45.7 x 45.7cm)
18 in.
SMS Fabric
Steam and EtO
45.7cm
SDS
Documents