Please login to your online account to display your discounted pricing

Kimberly-Clark™ Professional KC100 Isolation Gowns

Durable, low-cost gowns provide protection when expected level of fluid exposure is low

$259.89 - $259.89

Specifications

Closure Type Loop neckline
Color Yellow
Material SMS
Sterile Yes
Weight (English) 9.2 lb.
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-063-125

 
kimberly-clark™ professional
KC54100
Large Case of 100 Each for $259.89
Description & Specifications

Specifications

Closure Type Loop neckline
Color Yellow
Material SMS
Sterile Yes
Weight (English) 9.2 lb.
Weight (Metric) 4.17kg

  • Lightweight SMS fabric
  • Color: Yellow