missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Comfort Latex Gloves
Latex gloves reduce the risk of cross-contamination while delivering safety and comfort.
Supplier: Kimberly-Clark Professional™ 43432
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Latex gloves reduce the risk of cross-contamination while delivering safety and comfort.
- Made of renewable natural rubber latex
- Ambidextrous
- Textured fingertips for firm grip
- Beaded cuffs for strength and donning ease
- 1.5 AQL exceeds the ASTM 2.5 standard for critical defects
- Popular glove choice for pharmaceutical, research, medical device manufacturing and other industries
Specifications
ASTM D3578 | |
Laboratory, Healthcare | |
Natural | |
Partially Textured | |
No | |
Small | |
0.12 mm | |
43432 | |
9.5 in. |
No | |
1.5 | |
Yes | |
Yes | |
Latex | |
5 mil | |
No | |
Kimtech™ Comfort | |
24.1 cm |