Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers


Tall, cylindrical form with standard taper stoppers

Manufacturer: kimble™  K151451550

 View more versions of this product

Catalog No. 03-415-5A

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Standard Taper Joint 14/10
Capacity (English) 0.23 oz.
Weight (Metric) 9g
Weight (English) 0.01 lb.
Closure Material Glass
Closure Type Plug
Diameter (English) Inner 0.59 in.
Diameter (Metric) Inner 15mm
Form Tall Form and Regular
Height (Metric) 50mm
Material Glass
Shape Cylindrical
Capacity 0.23 oz., 7mL
Capacity (Metric) 7mL
Height (English) 1.96 in.