Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers


Tall, cylindrical form with standard taper stoppers

Manufacturer: kimble™  K151455060

 View more versions of this product

Catalog No. 10-310-24

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 2.87 oz., 85mL
Capacity (Metric) 85mL
Capacity (English) 2.87 oz.
Closure Material Glass
Diameter (English) Inner 1.96 in.
Diameter (Metric) Inner 50mm
Form Tall Form and Regular
Height (English) 2.36 in.
Material Glass
Standard Taper Joint 50/12
Weight (Metric) 78g
Weight (English) 0.17 lb.
Height (Metric) 60mm
Shape Cylindrical
Closure Type Plug