Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers


Tall, cylindrical form with standard taper stoppers

Manufacturer: kimble™  K151454080

 View more versions of this product

Catalog No. 03-415-5G

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity 2.36 oz., 70mL
Capacity (Metric) 70mL
Capacity (English) 2.36 oz.
Closure Material Glass
Diameter (English) Inner 1.57 in.
Diameter (Metric) Inner 40mm
Form Low Form
Height (English) 3.14 in.
Material Glass
Standard Taper Joint 40/12
Weight (Metric) 67g
Weight (English) 0.14 lb.
Height (Metric) 80mm
Shape Cylindrical
Closure Type Plug