Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers


Tall, cylindrical form with standard taper stoppers

Manufacturer: kimble™  K151452540

 View more versions of this product

Catalog No. 03-415-5C

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Shape Cylindrical
Height (Metric) 40mm
Closure Type Plug
Weight (Metric) 18g
Weight (English) 0.03 lb.
Diameter (Metric) Inner 25mm
Form Low Form
Material Glass
Capacity (English) 0.45 oz.
Closure Material Glass
Diameter (English) Inner 0.98 in.
Capacity 0.45 oz., 12mL
Capacity (Metric) 12mL
Standard Taper Joint 24/12
Height (English) 1.57 in.