Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Weighing Bottles — With standard taper Outside Ground Caps


Tall, cylindrical form with standard taper caps

Manufacturer: kimble™  K151463060

 View more versions of this product

Catalog No. 03-422E

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Shape Cylindrical
Height (Metric) 60mm
Closure Type Cap
Diameter (Metric) Inner 30mm
Weight (English) 0.07 lb.
Material Glass
Weight (Metric) 32g
Capacity (English) 1.01 oz.
Diameter (English) Inner 1.18 in.
Height (English) 2.36 in.
Capacity (Metric) 30mL
Standard Taper Joint 34/12
Capacity 1.01 oz., 30mL
Form Tall Form and Regular
Closure Material Glass