Please login to your online account to display your discounted pricing

Kimble™ KIMAX™/ValueWare™ 58° Angle Short Stem Funnels


58° angle provides faster, more effective filtering.

Manufacturer: kimble™  2895045EMD

 View more versions of this product

Catalog No. S34401

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Angle 58°
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (English) Stem 0.25 in.
Diameter (Metric) Filter 7cm
For Use With (Application) Provides faster, more effective filtering
Capacity (Metric) 19mL
Diameter (English) Top 1.77 in.
Diameter (Metric) Stem 0.65cm
Diameter (Metric) Top 4.5cm
Length (English) Stem 1.96 in.
Length (Metric) Stem 5cm
Material Borosilicate Glass