Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Test Tubes with Lip and Marking Spot


Durable Kimax borosilicate tubes.

Manufacturer: kimble™  4504220150

 View more versions of this product

Catalog No. S30614A

  • / Pack of 72 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Design Type Plain
Capacity (Metric) 36mL
Material Borosilicate Glass
Diameter (Metric) Outer 20mm
Length (Metric) 150mm
Label Type Marking Spot
Certifications/Compliance ASTM E982, Type I