Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Test Tubes with Lip and Marking Spot


Durable Kimax borosilicate tubes.

Manufacturer: kimble™  4504215125

 View more versions of this product

Catalog No. S30611A

  • / Pack of 72 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E982, Type I
Design Type Plain
Label Type Marking Spot
Capacity (Metric) 16mL
Diameter (Metric) Outer 15mm
Length (Metric) 125mm
Material Borosilicate Glass