Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Tall-Form Beakers, with spout


With spout for easy pouring.

Manufacturer: kimble™  K140301000

 View more versions of this product

Catalog No. 02-539-12

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 33.81 oz.
Diameter (English) Outer 3.54 in.
Disposable No
Quantity 6 Pack
Certifications/Compliance ASTM, E960, Type III, USP Type I, ASTM E438, Type I, Class A
Diameter (Metric) Outer 9cm
Increments 50mL
For Use With (Application) For performing titrations
Graduations 50 to 950mL
Height (Metric) 18.8cm
Capacity (Metric) 1000mL
Capacity 33.81 oz., 1000mL
Graduated Yes
Label Type Matte finish marking
Style Tall Flared Top
Includes Spout
Scale Dual white scale
Height (English) 7.4 in.
Accessories

Accessories for Catalog Number: 0253912

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12