Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Tall-Form Beakers, with spout


With spout for easy pouring.

Manufacturer: kimble™  K14030100

 View more versions of this product

Catalog No. 02-539-7

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Label Type Matte finish marking
Graduations 20 to 80mL
Includes Spout
Quantity 12 Pack
Graduated Yes
Scale Dual white scale
Diameter (Metric) Outer 5cm
Height (English) 3.07 in.
Capacity 3.38 oz., 100mL
Increments 10mL
Style Tall Flared Top
Disposable No
For Use With (Application) For performing titrations
Certifications/Compliance ASTM, E960, Type III, USP Type I, ASTM E438, Type I, Class A
Capacity (Metric) 100mL
Height (Metric) 7.8cm
Accessories

Accessories for Catalog Number: 025397

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12