missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout
With spout for easy pouring.
Supplier: DWK Life Sciences 14030400
Description
With spout for easy pouring.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements
Specifications
13.52 oz. | |
7 cm | |
Borosilicate Glass | |
25 to 325 mL | |
12.7 cm | |
25 mL | |
6 Pk. | |
Reusable | |
ASTM, E960, Type III, USP Type I, ASTM E438, Type I, Class A | |
Tall Flared Top |
2.75 in. | |
400 mL | |
For Performing Titrations | |
5 in. | |
Spout | |
Matte Finish Marking | |
Beaker | |
Yes | |
Dual White Scale |