missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy
Heavy duty construction designed for long term durability with day to day usage. Ideal for storage and dispensing of solutions. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Supplier: DWK Life Sciences 1495035
Description
Suitable for storage of distilled water and standard solutions
- KIMAX™ carboy-style bottle with sloping shoulders
- Neck is tooled for a uniform fit with a #12 rubber stopper
- 5 gallon size is designed from Federal Specification DD-B-597
- 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
- Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
- Autoclavable
- Non-sterile
Specifications
Carboy | |
Stopper | |
25.7 cm | |
Borosilicate Glass (3.3) | |
17.6 in. | |
Slope Shoulders, Narrow Neck | |
Autoclavable | |
Clear |
3.5 gal. | |
10.1 in. | |
13.2 L | |
Storing and Dispensing Solutions | |
44.8 cm | |
12 | |
Non-sterile | |
Narrow |