Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Solution Bottles


With sloping shoulders and tooled necks for uniform fit with No. 12 rubber stoppers

Manufacturer: kimble™  K1495025

 View more versions of this product

Catalog No. 10-310-16

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) 222mm
Closure Size No. 12
Height (Metric) 392mm
Diameter (English) 8.7 in.
Material Glass
Capacity (English) 320 oz.
Coating KimCote™ Plastic
Height (English) 15.4 in.
Capacity (Metric) 9500mL
Capacity 320 oz., 9500mL
Accessories

Accessories for Catalog Number: 1031016

Item Mfr. No. Item Description Price Per Unit Quantity  
14-141R
Fisherbrand™ Solid Neoprene Rubber Stoppers
fisherbrand™
12M350
Recommended where rubber would be attacked or deteriorated Pack of 5 Each for $57.55
Case of 5 Pack for $287.75
14-130T
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI12SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 5 Each for $22.66
Case of 30 Pack for $679.80