Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Solid Stirring Rods


Solid construction for repeated use

Manufacturer: kimble™  K40500375

 View more versions of this product

Catalog No. 11-381F

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A, NNN-R-560
Length (English) 14.7 in.
Material Borosilicate Glass
Diameter (English) 0.06 in.
Diameter (Metric) 10mm
Case Quantity 200 Case
Length (Metric) 375mm