Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Mixing Cylinders


Calibrated “To Contain”

Manufacturer: kimble™  K2003610

 View more versions of this product

Replacement stoppers available (14-642-2 Series)

Catalog No. 08-563-1G

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 170mm
Item Description Graduated 1 to 10mL
Graduations 0.1mL
Subdivision 0.1mL
Capacity (Metric) 10mL
Height (English) 6.69 in.
Includes Certificate of graduation accuracy
Stopper Number 9
Closure Material Borosilicate Glass
Material Borosilicate Glass
Certifications/Compliance USP Type I ASTM E1272, E694, E438
Class A
For Use With (Application) Useful as a mixing cylinder
Scale Single white enamel graduations
Tolerance (Metric) ±0.08mL
Accessories

Accessories for Catalog Number: 085631G

Item Mfr. No. Item Description Price Per Unit Quantity