Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Mixing Cylinders


Calibrated “To Contain”

Manufacturer: kimble™  K20036100

 View more versions of this product

Replacement stoppers available (14-642-2 Series)

Catalog No. 08-563-1C

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 255mm
Graduations 1mL
Subdivision 1mL
Item Description Graduated 5 to 100mL
Height (English) 10.03 in.
Scale Single white enamel graduations
Class A
Closure Material Borosilicate Glass
Includes Certificate of graduation accuracy
Material Borosilicate Glass
Certifications/Compliance USP Type I ASTM E1272, E694, E438
For Use With (Application) Useful as a mixing cylinder
Stopper Number 22
Capacity (Metric) 100mL
Tolerance (Metric) ±0.35mL
Accessories

Accessories for Catalog Number: 085631C

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12