Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20026500

 View more versions of this product

Catalog No. 08-548F

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Height (Metric) 375mm
Item Description Graduated 25 to 500mL
Graduations 5mL
Subdivision 5mL
Certifications/Compliance ASTM E1272
Capacity (Metric) 500mL
For Use With (Application) Provides an easy way for a laboratory to meet QC/QA requirements
Includes Certificate of graduation accuracy
Scale Single metric scale
Height (English) 14.76 in.
Tolerance (Metric) ±1.3mL
Class A
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08548F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12