Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20026100

 View more versions of this product

Catalog No. 08-548D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 255mm
Item Description Graduated 5 to 100mL
Graduations 1mL
Subdivision 1mL
Height (English) 10.03 in.
For Use With (Application) Provides an easy way for a laboratory to meet QC/QA requirements
Certifications/Compliance ASTM E1272
Capacity (Metric) 100mL
Tolerance (Metric) ±0.4mL
Scale Single metric scale
Class A
Includes Certificate of graduation accuracy
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08548D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12