Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K2002625

 View more versions of this product

Catalog No. 08-548B

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Subdivision 0.2mL
Graduations 0.2mL
Item Description Graduated 2 to 25mL
Height (Metric) 195mm
Capacity (Metric) 25mL
Height (English) 7.67 in.
Includes Certificate of graduation accuracy
Scale Single metric scale
Tolerance (Metric) ±0.17mL
Certifications/Compliance ASTM E1272
Class A
For Use With (Application) Provides an easy way for a laboratory to meet QC/QA requirements
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08548B

Item Mfr. No. Item Description Price Per Unit Quantity