Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K2002610

 View more versions of this product

Catalog No. 08-548A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Graduations 0.1mL
Item Description Graduated 1 to 10mL
Subdivision 0.1mL
Height (Metric) 165mm
Capacity (Metric) 10mL
Scale Single metric scale
Class A
Height (English) 6.49 in.
Certifications/Compliance ASTM E1272
For Use With (Application) Provides an easy way for a laboratory to meet QC/QA requirements
Includes Certificate of graduation accuracy
Tolerance (Metric) ±0.09mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08548A

Item Mfr. No. Item Description Price Per Unit Quantity