Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Schellbach Burets with Three-Way Stopcock


With No. 2 three-way stopcock with automatic PTFE plug

Manufacturer: kimble™  K17170F50

 View more versions of this product

Catalog No. 03-750-10B

  • / Case
 

Description & Specifications

Specifications

Product Type Buret
Includes No. 2 three-way stopcock, automatic PTFE-plug
Tolerance (Metric) ±0.1mL
Material Borosilicate Glass
Subdivision 0.1mL
Certifications/Compliance ASTM E287, USP Type I and ASTM E438, Type I, Class A
Scale Black Ceramic Enamel
Length (English) 29.68 in.
Capacity (Metric) 50mL
Stopcock Material PTFE
Length (Metric) 75.4cm
Graduations 1.5 to 50mL
Capacity (English) 1.69 oz.
Capacity 1.69 oz., 50mL
Accessories

Accessories for Catalog Number: 0375010B

Item Mfr. No. Item Description Price Per Unit Quantity  
05779Q
Fisherbrand™ Castaloy™ Double-Buret Clamp
fisherbrand™
00180Q
Holds two burets from micro to 100mL size Each for $37.84