missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Reusable Volumetric Unserialized Class A Pipets: To Deliver
Kimax rugged construction volumetric pipet; calibrated to deliver.
Manufacturer: DWK Life Sciences 37004200
Description
- Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
Specifications
To Contain, To Deliver | |
A | |
22.04 in. | |
Blue | |
Borosilicate Glass | |
200 mL |
ASTM E969, ASTM E542 | |
No | |
±0.16 mL | |
56 cm | |
Unserialized Volumetric Pipet |