Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets


Autoclavable

Manufacturer: kimble™  37004 510

 View more versions of this product

Catalog No. K37004-510

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 0.5mL
Capacity (English) 0.017 oz.
Material Glass
Certifications/Compliance ASTM E969
Color Code Black
Disposable No
Tolerance ±0.006mL
Class A
Product Type Standard Volumetric Pipet
Capacity 0.017 oz., 0.5mL

  • Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
  • Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
  • The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
  • All other sizes are supplied with two certificates per case