missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences™ Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD

Designed from ASTM Specification E969, Class A requirements. Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD are ideal for measuring accurate volumes of liquids.

Manufacturer:  DWK Life Sciences™ 3700640

 View more versions of this product

Catalog No. 02-555-362



Description

Description

  • Sizes 1mL and larger are marked with large numerals on the bulb, indicating capacity
  • Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
  • With a legend of permanent brown stain
  • Permanently marked
Specifications

Specifications

Yes
1.3 oz., 40mL
A
No
±0.03mL
Borosilicate Glass
To Deliver
Certificate of graduation accuracy, ASTM E969
White
52.5cm
Serialized Volumetric Pipet
Documents