missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Precision Bore Burets with PTFE Stopcock
Class A
Supplier: DWK Life Sciences 17027F100
Includes: No. 2 PTFE stopcock and KimKap™ dust cap.
Description
Class A
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
- Meet ASTM™ E 287
- 4 1/2 in. (115mm) delivery stem on 10mL size meets ASTM D 664
Specifications
100 mL | |
Borosilicate Glass | |
General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
Dust Cap | |
Straight | |
±0.1 mL | |
Bore Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694 |
791 mm | |
0.2 mL | |
31.14 in. | |
White | |
PTFE | |
0.2 mL | |
Class A |