Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Precision Bore Burets with PTFE Stopcock


Class A

Manufacturer: kimble™  K17027F50

 View more versions of this product

Catalog No. 03-700-22C

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 1.69 oz.
Certifications/Compliance ASTM E287, ASTM E694, ASTM E542, NIST, USP Type I, ASTM E438, Type I, Class A
Class A
For Use With (Application) For general purpose titrations requiring traceable volumetric accuracy
Includes No. 2 stopcock and KimKap™ dust cap
Length (English) 29.33 in.
Length (Metric) 74.5cm
Material Borosilicate Glass
Scale White Ceramic Enamel
Stopcock Material PTFE
Tolerance (Metric) ±0.05mL
Capacity (Metric) 50mL
Capacity 1.69 oz., 50mL
Product Type Buret
Subdivision 0.1mL
Accessories

Accessories for Catalog Number: 0370022C

Item Mfr. No. Item Description Price Per Unit Quantity