missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Precision Bore Burets with PTFE Stopcock

Class A

Supplier:  DWK Life Sciences 17027F25

 View more versions of this product

Catalog No. 03-700-22B



Includes: No. 2 PTFE stopcock and KimKap™ dust cap.

Description

Description

Class A

  • Precision bore tubing
  • Durable white scale
  • Permanently marked with individual serial number

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

  • Meet ASTM™ E 287
  • 4 1/2 in. (115mm) delivery stem on 10mL size meets ASTM D 664

Specifications

Specifications

25 mL
Borosilicate Glass
General Purpose Titrations Requiring Traceable Volumetric Accuracy
Dust Cap
Straight
±0.03 mL
Bore Buret
ASTM E287, ASTM E438, ASTM E542, ASTM E694
614 mm
0.1 mL
24.17 in.
White
PTFE
0.1 mL
Class A
SDS
Documents

Documents

Promotions

Promotions