Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Test Tubes


An economical alternative to glass.

Manufacturer: kimble™  51013-100E

 View more versions of this product

Catalog No. S32169

  • / Pack of 250 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 13mm
Max. Force 1400xG
Product Type Test Tube
Length (Metric) 100mm
RCF Rating 1400 x G
Sterile No
Material Polystyrene
Autoclavable Yes