Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Low-Form Weighing Bottles


Low-form cylindrical weighing bottles

Manufacturer: kimble™  151655030

 View more versions of this product

Catalog No. 03-420-5A

  • / Case of 6 Each
 

Description & Specifications

Specifications

Shape Cylindrical
Height (Metric) 30mm
Closure Type Plug
Weight (English) 0.11 lb.
Material Glass
Diameter (Metric) Inner 50mm
Weight (Metric) 53g
Capacity (English) 1.18 oz.
Capacity 1.18 oz., 35mL
Diameter (English) Inner 1.96 in.
Capacity (Metric) 35mL
Form Low Form
Height (English) 1.18 in.
Standard Taper Joint 50/12