Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Low-Form Weighing Bottles


Low-form cylindrical weighing bottles

Manufacturer: kimble™  K151657033

 View more versions of this product

Catalog No. 03-420-5C

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 2.77 oz., 82mL
Capacity (Metric) 82mL
Capacity (English) 2.77 oz.
Diameter (English) Inner 2.75 in.
Diameter (Metric) Inner 70mm
Form Low Form
Height (English) 1.29 in.
Standard Taper Joint 71/15
Weight (Metric) 111g
Weight (English) 0.24 lb.
Height (Metric) 33mm
Shape Cylindrical
Closure Type Plug