Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Low-Form Weighing Bottles


Low-form cylindrical weighing bottles

Manufacturer: kimble™  K151656030

 View more versions of this product

Catalog No. 03-420-5B

  • / Case of 6 Each
 

Description & Specifications

Specifications

Standard Taper Joint 60/12
Capacity (Metric) 50mL
Capacity (English) 1.69 oz.
Weight (Metric) 71g
Weight (English) 0.15 lb.
Closure Type Plug
Diameter (English) Inner 2.36 in.
Diameter (Metric) Inner 60mm
Form Low Form
Height (English) 1.18 in.
Height (Metric) 30mm
Material Glass
Shape Cylindrical
Capacity 1.69 oz., 50mL