missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Low Form Griffin Pink Colorware Glass Beakers
Colorware glass beakers are ideal for ease of identification in the lab. Beakers offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock.
$138.80 - $260.90
Specifications
| Material | Borosilicate Glass |
|---|---|
| For Use With (Application) | Ideal for Continual Lab Usage |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ASTM E960, Type I |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-555-107
|
DWK Life Sciences
14000P50 |
50 mL |
Case of 12 Each for $183.53
|
|
|||||
|
02-555-108
|
DWK Life Sciences
14000P100 |
100 mL |
Case of 12 Each for $193.80
|
|
|||||
|
02-555-109
|
DWK Life Sciences
14000P150 |
150 mL |
Case of 12 Each for $185.53
|
|
|||||
|
02-555-110
|
DWK Life Sciences
14000P250 |
250 mL |
Case of 12 Each for $185.53
|
|
|||||
|
02-555-111
|
DWK Life Sciences
14000P400 |
400 mL |
Case of 12 Each for $218.07
|
|
|||||
|
02-555-112
|
DWK Life Sciences
14000P600 |
600 mL |
Case of 6 Each for $138.80
|
|
|||||
|
02-555-113
|
DWK Life Sciences
14000P1000 |
1000 mL |
Case of 6 Each for $260.90
|
|
|||||
Description
- Use of colored beakers reduces the risk of cross contamination
- Easily identify glassware between labs
- All sizes feature double capacity scales with easy-to-read graduations
- Durable, color, matte finish marking area for use with an ordinary pencil or marker
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Design meets ASTM Specification E960, Type I requirements
Specifications
| Borosilicate Glass | |
| Beaker | |
| ASTM E960, Type I | |
| Low Form |
| Ideal for Continual Lab Usage | |
| Yes | |
| Dual Scale |