Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale


Neck accepts metal or plastic cap or cotton plug

Manufacturer: kimble™  K256152000

 View more versions of this product

Catalog No. 10-140-4E

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduation (Metric) 100mL
Neck Finish Plain fire-polished
Width (English) 6.3 in.
Autoclavable Yes
Closure Size 38mm
Capacity (Metric) 2000mL
Diameter (English) Outer Neck 1.5 in.
Diameter (Metric) Outer Neck 3.8cm
Graduation Range 600 to 2000mL
For Use With (Application) Metal cap, Plastic closure, Foam plug, or Cotton plug for Cell Culture applications
Height (Metric) With Closure 28.8cm
Height (English) With Closure 11.3 in.
Width (Metric) 16cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101404E

Item Mfr. No. Item Description Price Per Unit Quantity