Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale


Neck accepts metal or plastic cap or cotton plug

Manufacturer: kimble™  K25615500

 View more versions of this product

Catalog No. 10-140-1B

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Width (English) 4 in.
Graduation Range 100 to 500mL
Autoclavable Yes
Height (English) With Closure 7.2 in.
Neck Finish Plain fire-polished
Height (Metric) With Closure 18.3cm
Material Borosilicate Glass
Graduation (Metric) 50mL
Diameter (Metric) Outer Neck 3.8cm
Width (Metric) 10.2cm
Diameter (English) Outer Neck 1.5 in.
For Use With (Application) Metal cap, Plastic closure, Foam plug, or Cotton plug for Cell Culture applications
Capacity (Metric) 500mL
Closure Size 38mm
Accessories

Accessories for Catalog Number: 101401B

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-91E
Kimble™ Kim-Kap™ Disposable Closures
kimble™
K7366038
Available in natural (clear) or choice of four colors Case of 250 Each for $365.20