Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Heavy-Duty Beakers


Heavy construction prolongs life

Manufacturer: kimble™  K140054000

 View more versions of this product

 Alert

Not recommended for use on hotplates with thermal gradients or without agitation.

Catalog No. 02-555-20J

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 135.25 oz.
Diameter (English) Outer 6.33 in.
Diameter (Metric) Outer 16.1cm
Disposable No
For Use With (Application) Offer superior mechanical strength and durability, provides improved safety when used under extreme conditions such as mechanized washing and rough handling
Graduations 500 to 3500mL
Label Type Matte finish marking
Quantity Each
Capacity 135.25 oz., 4000mL
Accuracy ±5%
Certifications/Compliance USP, ASTM E438, ASTM E960
Graduated Yes
Increments 500mL
Scale Dual white scale
Height (Metric) 25.2cm
Height (English) 9.92 in.
Capacity (Metric) 4000mL
Accessories

Accessories for Catalog Number: 0255520J

Item Mfr. No. Item Description Price Per Unit Quantity