missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers

Heavy construction prolongs life

Supplier:  DWK Life Sciences 140051000

 View more versions of this product

Catalog No. 02-555-20E

Alert:

Not recommended for use on hotplates with thermal gradients or without agitation.


Description

Description

Heavy construction prolongs life

  • With pouring spout
  • With marking spot
  • Have white graduations for approximating volume
  • Accurate to ±5%
  • Thick, uniform walls with extra wall thickness in tooled top rim

Specifications

Specifications

±5%
4.21 in.
1000 mL
Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
5.98 in.
Spout
Matte Finish Marking
Beaker
Yes
Dual White Scale
33.81 oz.
10.7 cm
Borosilicate Glass
100 to 1000 mL
15.2 cm
50 mL
6 Pk.
Reusable
ASTM E960, ASTM E438, USP Type I
SDS
Documents

Documents

Accessories
Promotions

Promotions