Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Heavy-Duty Beakers


Heavy construction prolongs life

Manufacturer: kimble™  K14005600

 View more versions of this product

 Alert

Not recommended for use on hotplates with thermal gradients or without agitation.

Catalog No. 02-555-20C

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 20.28 oz.
For Use With (Application) Offer superior mechanical strength and durability, provides improved safety when used under extreme conditions such as mechanized washing and rough handling
Graduated Yes
Graduations 50 to 500mL
Increments 50mL
Quantity 6 Pack
Scale Dual white scale
Certifications/Compliance USP, ASTM E438, ASTM E960
Diameter (English) Outer 3.42 in.
Diameter (Metric) Outer 8.7cm
Disposable No
Label Type Matte finish marking
Capacity 20.28 oz., 600mL
Height (Metric) 12.2cm
Height (English) 4.08 in.
Capacity (Metric) 600mL
Accuracy ±5%
Accessories

Accessories for Catalog Number: 0255520C

Item Mfr. No. Item Description Price Per Unit Quantity