missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Griffin Beakers

With thick, beaded, slightly flared top

Manufacturer:  Kimble™ K140001000

 View more versions of this product

Catalog No. 02-539P



 

Specifications

Description

Beaker, Griffin; Kimble Chase KIMAX; Low form; Dual White Scale; Thick, slightly flared, beaded top; w/spout; Glass; Matte finish marking area; ASTM Specification E960, Type I; 1000mL; Graduated intervals: 100 to 1000mL; Subdivs.: 50mL

  • With pouring spout
  • Matte-finish enameled marking spot
  • 20 to 4000mL sizes have white scales for approximate volume
  • Accurate to ±5%
  • Uniform, sturdy walls

Description & Specifications

Specifications

1000mL
±5%
For measuring and mixing liquids
50 to 1000mL
50mL
6 Pack
Griffin Beaded Top
33.81 oz.
Borosilicate Glass
ASTM, E960, Type I
Yes
Spout
Matte finish enamel marking
Dual white scale
33.81 oz., 1000mL
Beaker
Accessories