missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Griffin Beakers

With thick, beaded, slightly flared top

Manufacturer:  Kimble™ K14000600

 View more versions of this product

Catalog No. 02-539M



 

Specifications

Description

Beaker, Reusable; Kimax; Griffin; Glass; Dual White Scale; 600mL; Graduations: 50mL; ASTM E960, TI

  • With pouring spout
  • Matte-finish enameled marking spot
  • 20 to 4000mL sizes have white scales for approximate volume
  • Accurate to ±5%
  • Uniform, sturdy walls

Description & Specifications

Specifications

600mL
±5%
No
Yes
Spout
Matte finish enamel marking
Dual white scale
20.28 oz., 600mL
Beaker
Borosilicate Glass
ASTM, E960, Type I
For measuring and mixing liquids
50 to 500mL
50mL
6 Pack
Griffin
20.28 oz.
Accessories