missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers

With thick, beaded, slightly flared top

Manufacturer:  DWK Life Sciences K14000400

 View more versions of this product

Catalog No. 02-539L




Description

Description

With thick, beaded, slightly flared top

  • With pouring spout
  • Matte-finish enameled marking spot
  • 20 to 4000mL sizes have white scales for approximate volume
  • Accurate to ±5%
  • Uniform, sturdy walls

Specifications

Specifications

±5%
ASTM, E960, Type I
Yes
Spout
Matte finish enamel marking
Dual white scale
Beaker
Borosilicate Glass
13.52 oz.
For measuring and mixing liquids
25 to 325mL
25mL
12 Pack
Griffin Beaded Top
400mL
Documents
Accessories
Promotions

Promotions