Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Griffin Beakers


With thick, beaded, slightly flared top

Manufacturer: kimble™  K14000250

 View more versions of this product

Catalog No. 02-539K

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 8.45 oz.
For Use With (Application) For measuring and mixing liquids
Graduated Yes
Graduations 25 to 200mL
Includes Spout
Increments 25mL
Label Type Matte finish enamel marking
Quantity 12 Pack
Scale Dual white scale
Style Griffin Beaded Top
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Certifications/Compliance ASTM, E960, Type I
Accuracy ±5%
Accessories

Accessories for Catalog Number: 02539K

Item Mfr. No. Item Description Price Per Unit Quantity