Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Griffin Beakers


With thick, beaded, slightly flared top

Manufacturer: kimble™  K14000100

 View more versions of this product

Catalog No. 02-539H

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Capacity (English) 3.38 oz.
Disposable No
Graduations 20 to 80mL
Label Type Matte finish enamel marking
Quantity 12 Pack
Style Griffin
Accuracy ±5%
For Use With (Application) For measuring and mixing liquids
Graduated Yes
Includes Spout
Increments 10mL
Scale Dual white scale
Capacity 3.38 oz., 100mL
Capacity (Metric) 100mL
Certifications/Compliance ASTM, E960, Type I
Accessories

Accessories for Catalog Number: 02539H

Item Mfr. No. Item Description Price Per Unit Quantity