Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Griffin Beakers


With thick, beaded, slightly flared top

Manufacturer: kimble™  K140002000

 View more versions of this product

Catalog No. 02-539R

  • / Pack of 4 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Material Borosilicate Glass
Accuracy ±5%
Certifications/Compliance ASTM, E960, Type I
For Use With (Application) For measuring and mixing liquids
Graduated Yes
Graduations 200 to 2000mL
Includes Spout
Increments 100mL
Label Type Matte finish enamel marking
Quantity 4 Pack
Scale Dual white scale
Style Griffin Beaded Top
Capacity 67.62 oz., 2000mL
Capacity (English) 67.62 oz.
Product Type Beaker

  • With pouring spout
  • Matte-finish enameled marking spot
  • 20 to 4000mL sizes have white scales for approximate volume
  • Accurate to ±5%
  • Uniform, sturdy walls

Accessories

Accessories for Catalog Number: 02539R

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12