missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Gooch Filtering Crucibles

Dry precipitates to constant weight at 110°C (230°F)

Manufacturer:  Kimble™ K28250302

 View more versions of this product

Catalog No. 10-310-100


 

Specifications Description & Specifications

Specifications

250°C
482°F
30mL
1.01 oz., 30mL
1.18 in.
Gooch Filtering Crucible
2.36 in.
6cm
For collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis
Borosilicate Glass
USP Type I, ASTM E438, Type I, Class A
Medium
3cm
Fritted discs
1.01 oz.
Accessories