missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles
Perfect for mixing, storing or transporting culture media, chemicals or solvents
Supplier: DWK Life Sciences 1439510000
Description
Perfect for mixing, storing or transporting culture media, chemicals or solvents
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included
Order Info
Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Polypropylene | |
435 mm | |
17.1 in. | |
GL 45 | |
10,000 mL | |
White | |
1.18 in. | |
Clear drip-free Polypropylene pouring ring | |
Blue | |
Yes | |
Yes |
Media Bottle | |
234 mm | |
Screw Cap | |
338.1 oz., 10000 mL | |
338.1 oz. | |
9.2 in. | |
30 mm | |
Borosilicate Glass (Type I) | |
2000 to 8000 mL | |
Autoclavable | |
Round |